Motion
2207U78 2 7/16  INSERT ROLLER BRG

REXNORD INC
2207U78 2 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.4375 in Bore Dia., 4.3312 in OD, 3.5100 in Overall Width, Set Screw
MI ITEM #02595190
MFR #2207U78 2 7/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2207U78 2 7/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.4375 in Bore Dia., 4.3312 in OD, 3.5100 in Overall Width, Set Screw
MI ITEM #02595190
MFR #2207U78 2 7/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2207U78 UNIVERSAL ND BRG ONLY KIT
  • 2 7/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
  • Steel Retainers

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    3.5100 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Series
    2000
  • UPC_NO
    793699249552
  • Bore Length
    3.5100 in
  • Weight
    5.00 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text