Motion
301-0004
Zinc Anode - .375 NPT Thread Size, 1.840 in Overall Length
MI ITEM #02595354
MFR #301-0004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Anode - .375 NPT Thread Size, 1.840 in Overall Length
MI ITEM #02595354
MFR #301-0004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
301-0004 ZINC ANODE 3/8" NPT

Specifications

  • Size Series
    AA-400 thru AA-1000;AB-400 thru AB-1000;CS-600 thru CS-1000;ABR-400 thru ABR-1000;STA-400 thru STA-1000;STC-600 thru STC-1000;STS-400 thru STS-1000;EAB-700 thru EAB-1000;SAE-400 thru SAE-1000;CK-700 thru CK-1000;CKS-700 thru CKS-1000;FBF-1000;UCS-600 thru UCS-1000;URCS-600 thru URCS-1000;UCN-1000;URCN-1000;URCF-1000
  • Thread Size
    .375 NPT
  • Overall Length
    1.840 in
  • Hex Size
    0.750 in
  • Harmonization Code
    841950000
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text