Motion
301-0003
Zinc Anode - .500 NPT Thread Size, 2.700 in Overall Length
MI ITEM #02595356
MFR #301-0003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc Anode - .500 NPT Thread Size, 2.700 in Overall Length
MI ITEM #02595356
MFR #301-0003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
301-0003 ZINC ANODE 1/2" NPT

Specifications

  • Size Series
    AA-1200 thru AA-1600;AB-1200 thru AB-2000;CS-1200 thru CS-1700;SRCS-1700 thru SRCS-4800;ABR-1200 thru ABR-1600;STA-1200 thru STA-1600;STC-1200 thru STC-1700;STS-1200 thru STS-1600;EAB-1200 thru EAB-1600;SAE-1200 thru SAE-1600;FBF-1200 thru FBF-1600;UCS-1200 thru UCS-2000;URCS-1200 thru URCS-2000;UCN-1200 thru UCN-2000;URCN-1200 thru URCN-2000;URCF-1200 thru URCF-2000
  • Thread Size
    .500 NPT
  • Overall Length
    2.700 in
  • Hex Size
    1.000 in
  • Harmonization Code
    841950000
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text