Motion
29338M
Spherical Roller Thrust Bearing - 190 mm Bore, 320 mm OD, 320 mm Width
MI ITEM #02595436
MFR #29338M
List Price$10,296.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 190 mm Bore, 320 mm OD, 320 mm Width
MI ITEM #02595436
MFR #29338M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,296.08/each for your price

Overview

Mfr description
29338M

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Bore Type
    Straight
  • Manufacturer Upc Number
    029176024467
  • Country of Origin
    JP
  • UPC_NO
    029176024467
  • Harmonization Code
    8482300080
  • Weight
    55.34 lbs
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text