Motion
SS 1108 1.

GATES RUBBER CO
SS 1108 1.

Taper Lock Bushing - 1108 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, Stainless Steel Material
Mi Item #02595457
MFR #SS 1108 1.
Price$318.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 1108 1.

Taper Lock Bushing - 1108 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, Stainless Steel Material
Mi Item #02595457
MFR #SS 1108 1.

Mfr description
SS 1108 1. STAINLESS BUSHING/7869-0009
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.18/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.453 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    1108
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    7/8 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    1.511 in
  • Stocked Finished Bore
    1.0000 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78690009
  • Manufacturer Upc Number
    072053814415
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    1300 in
  • UPC_NO
    072053814415
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)