Motion
SS 1610 1.7/16

GATES RUBBER CO
SS 1610 1.7/16

Taper Lock Bushing - 1610 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Stainless Steel Material
Mi Item #02595499
MFR #SS 1610 1.7/16
Price$727.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 1610 1.7/16

Taper Lock Bushing - 1610 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Stainless Steel Material
Mi Item #02595499
MFR #SS 1610 1.7/16

Mfr description
1610 1.7/16SS BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.40/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    1610
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Outside Diameter  
    2-1/4 in
  • Stocked Finished Bore
    1-7/16 in
  • Weight
    0.60 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78690216
  • Manufacturer Upc Number
    072053814729
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    4300 in
  • UPC_NO
    072053814729
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)