Motion
SS 2012 1.7/16

GATES RUBBER CO
SS 2012 1.7/16

Taper Lock Bushing - 2012 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Stainless Steel Material
MI ITEM #02595522
MFR #SS 2012 1.7/16
List Price$756.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 2012 1.7/16

Taper Lock Bushing - 2012 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Stainless Steel Material
MI ITEM #02595522
MFR #SS 2012 1.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$756.49/each for your price

Overview

Mfr description
SS 2012 1.7/16 BUSH
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Provides excellent clamping force for secure shaft connection
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Stainless Steel
  • Torque Capacity
    7150 in
  • Bolt Circle Diameter
    2-5/8 in
  • Manufacturer Catalog Number
    78690316
  • Manufacturer Upc Number
    072053814927
  • UPC_NO
    072053814927
  • Weight
    1.20 lbs
  • Wrench Torque
    280 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text