Motion
SS 8MX-28S-21 1108

GATES RUBBER CO
SS 8MX-28S-21 1108

SS 8MX28S21 1108 Belt Sprocket - GT2, Poly Chain, 8 mm Pitch, 21 mm Belt Width, 28 Teeth, Taper Lock Bushed, 1108
Mi Item #02595529
MFR #SS 8MX-28S-21 1108
Price$358.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 8MX-28S-21 1108

SS 8MX28S21 1108 Belt Sprocket - GT2, Poly Chain, 8 mm Pitch, 21 mm Belt Width, 28 Teeth, Taper Lock Bushed, 1108
Mi Item #02595529
MFR #SS 8MX-28S-21 1108

Mfr description
SS8MX-28S-21SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.45/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Pitch Diameter
    2.807 in
  • Weight
    2.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Manufacturer Upc Number
    072053814088
  • Material
    Stainless Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    072053814088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)