Motion
SS 8MX-29S-21 MPB

GATES RUBBER CO
SS 8MX-29S-21 MPB

Poly Chain® GT®2 7769-9229 Belt Sprocket - 21 mm Belt Width
MI ITEM #02595534
MFR #SS 8MX-29S-21 MPB
List Price$382.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 8MX-29S-21 MPB

Poly Chain® GT®2 7769-9229 Belt Sprocket - 21 mm Belt Width
MI ITEM #02595534
MFR #SS 8MX-29S-21 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$382.79/each for your price

Overview

Mfr description
SS8MX-29S-21 MPB SPKT
  • Genuine, strong, durable sprockets designed for use with high power density Gates Poly Chain® Carbon™ Volt®, Poly Chain® GT®2, and Poly Chain® GT® Carbon™ belts.
  • Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer.
  • Poly Chain® GT®2 Sprockets keep overhung load below manufacturers' recommendation.
  • Precisely manufactured and statically balanced to ISO 1940 (1973) to class G16.

Specifications

  • Belt Width
    21 mm
  • Number Of Teeth
  • Weight
    2 lbs
  • Manufacturer Upc Number
    072053814293
  • UPC_NO
    072053814293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text