Motion
SS 8MX-36S-12 1610

GATES RUBBER CO
SS 8MX-36S-12 1610

SS 8MX36S12 1610 Belt Sprocket - GT2, Poly Chain, 8 mm Pitch, 12 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1610
Mi Item #02595547
MFR #SS 8MX-36S-12 1610
Price$663.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 8MX-36S-12 1610

SS 8MX36S12 1610 Belt Sprocket - GT2, Poly Chain, 8 mm Pitch, 12 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1610
Mi Item #02595547
MFR #SS 8MX-36S-12 1610

Mfr description
SS8MX-36S-12 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.42/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Pitch Diameter
    3.609 in
  • Weight
    1.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    072053813982
  • Material
    Stainless Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    072053813982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)