Motion
SS 8MX-50S-12 2012

GATES RUBBER CO
SS 8MX-50S-12 2012

SS 8MX50S12 2012 Belt Sprocket - GT2, Poly Chain, 8 mm Pitch, 12 mm Belt Width, 50 Teeth, Taper Lock Bushed, 2012
MI ITEM #02595559
MFR #SS 8MX-50S-12 2012
Price$896.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 8MX-50S-12 2012

SS 8MX50S12 2012 Belt Sprocket - GT2, Poly Chain, 8 mm Pitch, 12 mm Belt Width, 50 Teeth, Taper Lock Bushed, 2012
MI ITEM #02595559
MFR #SS 8MX-50S-12 2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$896.76/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Pitch Diameter
    5.013 in
  • Weight
    3.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    072053814040
  • Material
    Stainless Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    50
  • Pulley Construction
    Plain
  • UPC_NO
    072053814040

Overview

Mfr description
SS8MX-50S-12 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Re-work services have turnaround time
  • Warning: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought