Motion
1404-06-08-BLANK

BRENNAN INDUSTRIES INC
1404-06-08-BLANK

1404-06-08-BLANK MP/FPS STRT
MI ITEM #02595654
MFR #1404-06-08-BLANK
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1404-06-08-BLANK

1404-06-08-BLANK MP/FPS STRT
MI ITEM #02595654
MFR #1404-06-08-BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.15/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPSM, 3/8-18 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPSM, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1404

Overview

Mfr description
1404-06-08-BLANK MP/FPS STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text