Motion
80200
Layout Fluid - 2 oz, Felt Tip Applicator Bottle, Blue Color
Mi Item #02595807
MFR #80200
Price$13.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 2 oz, Felt Tip Applicator Bottle, Blue Color
Mi Item #02595807
MFR #80200

Mfr description
80200 LAYOUT FLUID STEEL BLUE 2OZ
  • Dry Quickly
  • Allowing Minimal Preparation Time Before Scribing
  • Felt Tip Applicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.87/each

Specifications

Dimensions

  • Container Size
    2 oz
  • Size
    2 oz.

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Blue
  • Container Type
    Felt Tip Applicator Bottle
  • Features & Benefits
    • Dry Quickly • Allowing Minimal Preparation Time Before Scribing • Felt Tip Applicator
  • Manufacturer Upc Number
    753769802001
  • UPC_NO
    753769802001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)