Motion
BAH12300830

BAHCO TOOLS
BAH12300830

American Pattern File - Round Shape, Double Cut, 8 in Length
MI ITEM #02595818
MFR #BAH12300830
Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BAH12300830

American Pattern File - Round Shape, Double Cut, 8 in Length
MI ITEM #02595818
MFR #BAH12300830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.96/each

Specifications

Dimensions

  • Length  
    8 in
  • Width/Diameter  
    8 mm

Details

  • Application
    Filing Holes, Large Fillets, Concave Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Series
    1-230...-0
  • Shape
    Round
  • Tang Or Handle
    Tang

Overview

Mfr description
1-230-08-3-0 FILE 8 ROUND SMOOTH 10/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought