Specifications
Dimensions
- Drill Bit Size#30
- Flute Length5/16 in
- Overall Length9/16 in
- Shank Thread Size1/4-28 in
Details
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- SeriesStub
- SpecificationNAS 965
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)