Specifications
Dimensions
- Drill Bit Size#10
- Flute Length5/16 in
- Overall Length9/16 in
- Shank Thread Size1/4-28 in
Details
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- SeriesStub
- SpecificationNAS 965
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
111-1935 DR #10 STUB 9/16"OAL