Specifications
Dimensions
- Drill Bit Size#8
- Overall Length6 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Series4010
- Shank TypePlain Round
- SpecificationNAS 907
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral