Specifications
Dimensions
- Drill Bit Size#40
- Overall Length12 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Series4030
- Shank TypePlain Round
- SpecificationNAS 907
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
4030-0980 DR #40 AC EXT 12"OAL HSS