Motion
30-072
Wire-Nut Twist On Wire Connector, Minimum Wire Gauge: 22AWG, Maximum Wire Gauge: 14AWG, Voltage Rating: 300V
Mi Item #02596010
MFR #30-072
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Nut Twist On Wire Connector, Minimum Wire Gauge: 22AWG, Maximum Wire Gauge: 14AWG, Voltage Rating: 300V
Mi Item #02596010
MFR #30-072

Mfr description
30-072 WIRE CONNECTOR 72B BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Details

  • Compatible Conductors
    Copper
  • Insulation Color
    Blue
  • Insulation Material
    Thermoplastic
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    22 AWG
  • Voltage Rating
    300 V
  • Wire Gauge Range
    22 to 14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)