Motion
30-074
Wire-Nut Twist On Wire Connector, Minimum Wire Gauge: 18AWG, Maximum Wire Gauge: 12AWG, Voltage Rating: 1000V
Mi Item #02596012
MFR #30-074
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Nut Twist On Wire Connector, Minimum Wire Gauge: 18AWG, Maximum Wire Gauge: 12AWG, Voltage Rating: 1000V
Mi Item #02596012
MFR #30-074

Mfr description
30-074 WIRE CONNECTOR 74B YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Details

  • Compatible Conductors
    Copper
  • Insulation Color
    Yellow
  • Insulation Material
    Thermoplastic
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    12 AWG
  • Minimum Wire Gauge
    18 AWG
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    18 to 12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)