Motion
10300
High Speed Steel, #3, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/4", CS 60°
Mi Item #02596023
MFR #10300
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #3, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/4", CS 60°
Mi Item #02596023
MFR #10300

Mfr description
10300 COMB DR/CS #3 HSS RH 60 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Drill Point Diameter
    7/64 in
  • Drill Point Length
    7/64 in
  • Overall Length
    2 in
  • Trade Size
    #3

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)