Motion
5338S
Nitri-Chem® Chemical Resistant Glove - Size M or Size 8, Cotton, Gauntlet Cuff, 13 in Length, Green
Mi Item #02596148
MFR #5338S
Price$2.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Glove - Size M or Size 8, Cotton, Gauntlet Cuff, 13 in Length, Green
Mi Item #02596148
MFR #5338S

Mfr description
5338S GREEN FLOCKED LINED 18 MIL NBR
  • Component materials comply with FDA regulations for food contact
  • Applications: Food processing (red meat, poultry, dairy), chemical processing (petrochemicals, oil refining), machine operations, graphic arts, battery manufacturing and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    13 in
  • Thickness
    18 mil, 0.46 mm

Details

  • Additional Details
    Flock-Lined, FDA Compliant, Latex Free
  • Application
    Aviation Maintenance, Mechanics, Food Contact
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Duty Type
    Industrial
  • FDA Approved
    Yes
  • Features & Benefits
    • Component materials comply with FDA regulations for food contact • Applications: Food processing (red meat, poultry, dairy), chemical processing (petrochemicals, oil refining), machine operations, graphic arts, battery manufacturing and maintenance
  • Finger Coverage
    Full
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Flock
  • Lining Seams
    Seamless Lining
  • Material
    Cotton
  • Material Type
    Synthetic
  • Powder Free
    Yes
  • Product Line
    Nitri-Chem
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    Type B
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • Thumb Style
    Straight
  • UPC_NO
    30451435338175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)