Motion
9366S
Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Kevlar Liner
Mi Item #02596152
MFR #9366S
Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Kevlar Liner
Mi Item #02596152
MFR #9366S

Mfr description
9366S REG KEVLAR DOT 2 SIDE
  • General-purpose work applications—provide cut and abrasion resistance
  • Two-sided PVC dotted gloves
  • High performance yarns protect the hands when working with sharp objects
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.47/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    8.25 in

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    PVC Dotted Both Sides
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439366181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)