Motion
9369M
Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Kevlar Liner
MI ITEM #02596155
MFR #9369M
List Price$10.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Kevlar Liner
MI ITEM #02596155
MFR #9369M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.70/pr for your price

Overview

Mfr description
9369M REG KEVLAR FINGERLESS

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Length
    6.50 in
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    30451439369229
  • Description Keyword
    PVC Dotted Both Sides
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text