Motion
1730-326-A
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C, 6 in Roller Diameter, 18 in Belt Width, Rubber Material
MI ITEM #02596182
MFR #1730-326-A
List Price$490.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C, 6 in Roller Diameter, 18 in Belt Width, Rubber Material
MI ITEM #02596182
MFR #1730-326-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.70/each for your price

Overview

Mfr description
1730-326-A REGREASEABLE ROLL ONLY

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6 in
  • Replacement Roller Type
    Impact Troughing
  • Belt Width
    18 in
  • Material
    Rubber
  • Lubrication
    Regreseable
  • Type Of Bearing
    Tapered Roller Bearing
  • Paint System
    Powder Coating
  • Overall Dimensions
    7.69 x 6 in
  • Seal
    labyrinth seal
  • Weight
    9 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text