Motion
1730-285-AL
Link-Belt® Steel Roll for Flat Return/Carry Idlers - CEMA C, 6 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #02596184
MFR #1730-285-AL
Your Price$522.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return/Carry Idlers - CEMA C, 6 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #02596184
MFR #1730-285-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$522.78/each(List $627.33)

Overview

Mfr description
1730-285-AL REGREASEABLE ROLL ONLY

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6 in
  • Replacement Roller Type
    Return
  • Belt Width
    48 in
  • Material
    Steel
  • Lubrication
    Regreseable
  • Type Of Bearing
    Tapered Roller Bearing
  • Paint System
    Powder Coating
  • Overall Dimensions
    51.88 x 6 in
  • Seal
    labyrinth seal
  • Weight
    58 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text