Motion
POSB12L
POSB12L
MI ITEM #02596222
MFR #POSB12L
Price$100.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB12L
MI ITEM #02596222
MFR #POSB12L

Mfr description
POSB12L ROD END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.75 in
  • Maximum Outside Diameter
    1.75 in
  • Overall Height
    3.75 in
  • Thread Size
    3/4-16
  • Weight
    0.65 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Left Hand
  • Thread Type
    -16UNF
  • UPC_NO
    4549557049897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)