Specifications
Dimensions
- Bore Diameter2.0000 in
- Outside Diameter2.3750 in
- Overall Width0.6250 in
- Weight0.18 lbs
Details
- Bearing MaterialSteel
- Closure TypeOpen
- Drawn Cup TypeOpen Ends
- Long DescriptionThe SCE3210 Drawn Cup Needle Roller Bearing has a 2.0000 in bore diameter, open closure type with open ends drawn cup construction, 2.3750 in outside diameter, 0.6250 in overall width, and 0.18 lbs weight, making it ideal for heavy industrial gear drives.
- Manufacturer Product Page
- Max Rpm5100 rpm
- Number Of RowsOne
- Product TypeDrawn Cup Needle Roller Bearings
- SeriesSCE
- Standards MetABMA 18.2 - 1982
- UPC_NO4054364122300
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)