Specifications
Dimensions
- Inner Ring Width12.98 mm
- Outside Diameter0.5000 in
- Precision RatingNot Rated
- Shaft Diameter0.2500 in
Details
- Bearing MaterialSteel
- Bushing TypeBall Bushing
- Closure TypeClosed
- Manufacturer Catalog
- Manufacturer Product Page
- Operating Temperature Range+68 to +230 °F
- Seal TypeSealed
- SeriesLBXR
- UPC_NO7333314312846
Overview
Mfr description
LBXR 4-2LS BRG