Motion
LBXR 6-2LS

EWELLIX USA LLC
LBXR 6-2LS

Closed Round Rail Ball Bushing - LBXR Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Closed
MI ITEM #02596246
MFR #LBXR 6-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXR 6-2LS

Closed Round Rail Ball Bushing - LBXR Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Closed
MI ITEM #02596246
MFR #LBXR 6-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBXR 6-2LS BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.8750 in
  • Closure Type
    Closed
  • Seal Type
    Sealed
  • Inner Ring Width
    16.15 mm
  • Bearing Material
    Steel
  • Operating Temperature Range
    +68 to +230 °F
  • Outer Ring Width
    22.225 mm
  • Precision Rating
    Not Rated
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314312853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text