Motion
LTXD 24-2LS

EWELLIX USA LLC
LTXD 24-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.500 in, Outside Diameter: 4.750 in, Overall Width: 9.000 in
MI ITEM #02596265
MFR #LTXD 24-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTXD 24-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.500 in, Outside Diameter: 4.750 in, Overall Width: 9.000 in
MI ITEM #02596265
MFR #LTXD 24-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LTXD 24-2LS BRG

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    4.750 in
  • Overall Width
    9.000 in
  • Overall Height
    3.250 in
  • Bearing Material
    Steel
  • Center Shaft Height
    1.750 in
  • Dynamic Load Capacity
    2370lb Dynamic
  • Operating Temperature Range
    +68 to +176°F
  • Static Load Capacity
    3700 lbs
  • Outer Ring Width
    9.000 in
  • Series
    LTXD
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text