Motion
LBXD 4-2LS

EWELLIX USA LLC
LBXD 4-2LS

Closed Round Rail Ball Bushing - LBXD Series, .250 in Shaft Diameter, 0.5000 in Outside Diameter, Closed
Mi Item #02596290
MFR #LBXD 4-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXD 4-2LS

Closed Round Rail Ball Bushing - LBXD Series, .250 in Shaft Diameter, 0.5000 in Outside Diameter, Closed
Mi Item #02596290
MFR #LBXD 4-2LS

Mfr description
LBXD 4-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    0.515 in
  • Outside Diameter
    0.5000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .250 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    Sealed
  • Series
    LBXD
  • UPC_NO
    7316578035423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)