Motion
LBXF 8-2LS

EWELLIX USA LLC
LBXF 8-2LS

Open Round Rail Ball Bushing - LBXF Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Open
MI ITEM #02596292
MFR #LBXF 8-2LS
Price$210.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXF 8-2LS

Open Round Rail Ball Bushing - LBXF Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Open
MI ITEM #02596292
MFR #LBXF 8-2LS

Mfr description
LBXF 8-2LS BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.64/each

Specifications

Dimensions

  • Inner Ring Width
    1.032 in
  • Outside Diameter
    0.875 in
  • Overall Width
    1.250 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    2 Seals
  • Series
    LBXF
  • UPC_NO
    7333314313492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)