Motion
LBXD 8-2LS

EWELLIX USA LLC
LBXD 8-2LS

Closed Round Rail Ball Bushing - LBXD Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Closed
MI ITEM #02596294
MFR #LBXD 8-2LS
Your Price$91.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXD 8-2LS

Closed Round Rail Ball Bushing - LBXD Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Closed
MI ITEM #02596294
MFR #LBXD 8-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.67/each(List $168.67)

Overview

Mfr description
LBXD 8-2LS BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.8750 in
  • Closure Type
    Closed
  • Overall Width
    1.250 in
  • Seal Type
    2 Seals
  • Inner Ring Width
    1.032 in
  • Load Capacity
    230 lbs
  • Operating Temperature Range
    +68 to +176 °F
  • Precision Rating
    Not Rated
  • Series
    LBXD
  • Manufacturer Catalog
  • UPC_NO
    7333314313362

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text