Motion
LBXD 16-2LS

EWELLIX USA LLC
LBXD 16-2LS

Closed Round Rail Ball Bushing - LBXD Series, 1.0000 in Shaft Diameter, 1.5630 in Outside Diameter, Closed
Mi Item #02596297
MFR #LBXD 16-2LS
Price$186.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXD 16-2LS

Closed Round Rail Ball Bushing - LBXD Series, 1.0000 in Shaft Diameter, 1.5630 in Outside Diameter, Closed
Mi Item #02596297
MFR #LBXD 16-2LS

Mfr description
LBXD 16-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.57/each

Specifications

Dimensions

  • Inner Ring Width
    1.886 in
  • Outside Diameter
    1.5630 in
  • Overall Width
    2.250 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Load Capacity
    850 lbs
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    2 Seals
  • Series
    LBXD
  • UPC_NO
    7333314313393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)