Motion
LBXF 12-2LS

EWELLIX USA LLC
LBXF 12-2LS

Open Round Rail Ball Bushing - LBXF Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #02596298
MFR #LBXF 12-2LS
Your Price$143.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXF 12-2LS

Open Round Rail Ball Bushing - LBXF Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #02596298
MFR #LBXF 12-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.53/each(List $264.10)

Overview

Mfr description
LBXF 12-2LS BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Overall Width
    1.625 in
  • Seal Type
    2 Seals
  • Inner Ring Width
    1.272 in
  • Load Capacity
    470 lbs
  • Operating Temperature Range
    +68 to +176 °F
  • Precision Rating
    Not Rated
  • Series
    LBXF
  • Manufacturer Catalog
  • UPC_NO
    7333314313515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text