Motion
LBXR 8G
Closed Round Rail Ball Bushing - LBXR Series, 0.5000 in Shaft Diameter, 22.23 mm Outside Diameter, Closed
MI ITEM #02596309
MFR #LBXR 8G
Your Price$69.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBXR Series, 0.5000 in Shaft Diameter, 22.23 mm Outside Diameter, Closed
MI ITEM #02596309
MFR #LBXR 8G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.47/each(List $127.82)

Overview

Mfr description
LBXR 8G BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    22.23 mm
  • Closure Type
    Closed
  • Overall Width
    31.75 mm
  • Seal Type
    Without Seals
  • Inner Ring Width
    24.46 mm
  • Bearing Material
    Steel
  • Load Capacity
    114 lbs
  • Operating Temperature Range
    +68 to +230 °F
  • Precision Rating
    Not Rated
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314312563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text