Motion
LBXR 12G
Closed Round Rail Ball Bushing - LBXR Series, 0.7500 in Shaft Diameter, 31.75 mm Outside Diameter, Closed
MI ITEM #02596311
MFR #LBXR 12G
Your Price$87.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBXR Series, 0.7500 in Shaft Diameter, 31.75 mm Outside Diameter, Closed
MI ITEM #02596311
MFR #LBXR 12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.12/each(List $160.31)

Overview

Mfr description
LBXR 12G BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    31.75 mm
  • Closure Type
    Closed
  • Overall Width
    41.275 mm
  • Seal Type
    Without Seals
  • Inner Ring Width
    29.61 mm
  • Bearing Material
    Steel
  • Load Capacity
    193 lbs
  • Operating Temperature Range
    +68 to +230 °F
  • Outer Ring Width
    41.275 mm
  • Precision Rating
    Not Rated
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314312587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text