Motion
LBXR 20G-2LS

EWELLIX USA LLC
LBXR 20G-2LS

Closed Round Rail Ball Bushing - LBXR Series, 1.2500 in Shaft Diameter, 50.80 mm Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #02596322
MFR #LBXR 20G-2LS
Price$247.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXR 20G-2LS

Closed Round Rail Ball Bushing - LBXR Series, 1.2500 in Shaft Diameter, 50.80 mm Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #02596322
MFR #LBXR 20G-2LS

Mfr description
LBXR 20G-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.14/each

Specifications

Dimensions

  • Inner Ring Width
    50.92 mm
  • Outer Ring Width
    66.675 mm
  • Outside Diameter
    50.80 mm
  • Overall Length
    2.6250 in
  • Overall Width
    66.675 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Load Capacity
    352 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +68 to +230 °F
  • Seal Type
    2 Seals
  • Series
    LBXR
  • UPC_NO
    7333314312693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)