Overview
Mfr description
LBXR 6 G/AJ BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter0.6250 in
- Seal TypeWithout Seals
- Inner Ring Width12.15 mm
- Bearing MaterialSteel
- Operating Temperature Range+68 to +230 °F
- Outer Ring Width22.225 mm
- Precision RatingNot Rated
- SeriesLBXR
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO7316578035027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data