Motion
LBXT 8G-2LS

EWELLIX USA LLC
LBXT 8G-2LS

Open Round Rail Ball Bushing - LBXT Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Open
MI ITEM #02596350
MFR #LBXT 8G-2LS
Price$191.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXT 8G-2LS

Open Round Rail Ball Bushing - LBXT Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Open
MI ITEM #02596350
MFR #LBXT 8G-2LS

Mfr description
LBXT 8G-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.42/each

Specifications

Dimensions

  • Inner Ring Width
    24.46 mm
  • Outside Diameter
    22.225 mm
  • Overall Width
    31.75 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    2 Seals
  • Series
    LBXT
  • UPC_NO
    7333314313188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)