Motion
LBXT 16G-2LS

EWELLIX USA LLC
LBXT 16G-2LS

Open Round Rail Ball Bushing - LBXT Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, Open
MI ITEM #02596353
MFR #LBXT 16G-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXT 16G-2LS

Open Round Rail Ball Bushing - LBXT Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, Open
MI ITEM #02596353
MFR #LBXT 16G-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBXT 16G-2LS BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Closure Type
    Open
  • Seal Type
    Sealed
  • Inner Ring Width
    44.57 mm
  • Bearing Material
    Steel
  • Operating Temperature Range
    +68 to +176 °F
  • Precision Rating
    Not Rated
  • Series
    LBXT
  • Manufacturer Catalog
  • UPC_NO
    7333314313218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text