Overview
Mfr description
LBXR 10 G-2LS/HV6 BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter1.1250 in
- Overall Length1.5000 in
- Closure TypeClosed
- Seal TypeSealed
- Inner Ring Width28.04 mm
- Ball OptionsCorrosion Resistant
- Bearing MaterialStainless Steel
- Operating Temperature Range+68 to +230 °F
- Precision RatingNot Rated
- Resistance FeaturesCorrosion Resistant
- SeriesLBXR
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO7316578035775
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data