Motion
CS1-C16
SINGLE REAR CLEVIS
Mi Item #02596583
MFR #CS1-C16
Price$98.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SINGLE REAR CLEVIS
Mi Item #02596583
MFR #CS1-C16

Mfr description
CS1-C16 CLEVIS
  • Mounting brackets
  • Bore sizes: 125~250mm
  • Type: flange, foot, single & double clevis
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.05/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Cylinder Size
    160 mm

Details

  • Bracket 1
    Single Clevis
  • Country of Origin
    JP
  • Hardware Type
    Single Clevis Bracket
  • Mounting Type
    Single Clevis
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1
  • Type
    Mounting Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)