Motion
ILHD46100

AMMEX CORP
ILHD46100

Gloveworks HD Disposable Glove - Large Size, Latex, Textured Surface, Powder-Free, 8.0 mil Thick, Ivory Color
Mi Item #02596678
MFR #ILHD46100
Price$15.70/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
ILHD46100

Gloveworks HD Disposable Glove - Large Size, Latex, Textured Surface, Powder-Free, 8.0 mil Thick, Ivory Color
Mi Item #02596678
MFR #ILHD46100

Mfr description
ILHD46100 GLOVE LATX PWD FREE L 100/BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.70/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Palm Thickness - Imperial
    6
  • Thickness
    8.0 mil

Details

  • Application
    Industrial
  • Color
    Ivory
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks HD"
  • Product Types
    Non-Sterile
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383713636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)