Motion
ILHD48100

AMMEX CORP
ILHD48100

Gloveworks HD Disposable Glove - X-Large Size, Latex, Textured Surface, Powder-Free, 8.0 mil Thick, Ivory Color
MI ITEM #02596679
MFR #ILHD48100
Price$15.70/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
ILHD48100

Gloveworks HD Disposable Glove - X-Large Size, Latex, Textured Surface, Powder-Free, 8.0 mil Thick, Ivory Color
MI ITEM #02596679
MFR #ILHD48100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.70/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    6
  • Thickness
    8.0 mil

Details

  • Application
    Industrial
  • Color
    Ivory
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks HD"
  • Product Types
    Non-Sterile
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383713643

Overview

Mfr description
ILHD48100 GLOVE LATX PWD FREE XL 100/BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought