Motion
INPF49100

AMMEX CORP
INPF49100

Gloveworks Disposable Glove - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, Blue Color
Mi Item #02596690
MFR #INPF49100
Price$14.05/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
INPF49100

Gloveworks Disposable Glove - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, Blue Color
Mi Item #02596690
MFR #INPF49100

Mfr description
INPF49100 GLOVE NIT PWDR FREE 2X 100/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.05/bx

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Palm Thickness - Imperial
    5

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks"
  • Product Types
    Non-Sterile
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383711250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)