Motion
IVPF48100

AMMEX CORP
IVPF48100

GlovePlus Disposable Glove - X-Large Size, PVC, Smooth Surface, Powder-Free, 5.0 mil Thick, Transparent Color
Mi Item #02596698
MFR #IVPF48100
Price$5.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
IVPF48100

GlovePlus Disposable Glove - X-Large Size, PVC, Smooth Surface, Powder-Free, 5.0 mil Thick, Transparent Color
Mi Item #02596698
MFR #IVPF48100

Mfr description
IVPF48100 GLOVE VINYL PWDR FR XL 100/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.36/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    3
  • Thickness
    5.0 mil

Details

  • Application
    Food Processing
  • Color
    Transparent
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    PVC
  • Powder Style
    Powder-Free
  • Product Line
    "GlovePlus"
  • Product Types
    Non-Sterile
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    697383411846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)