Motion
TLF42100

AMMEX CORP
TLF42100

Gloveworks Disposable Gloves - Small Size, Latex, Textured Surface, Powder-Free
MI ITEM #02596703
MFR #TLF42100
Your Price$8.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
TLF42100

Gloveworks Disposable Gloves - Small Size, Latex, Textured Surface, Powder-Free
MI ITEM #02596703
MFR #TLF42100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.48/bx(List $13.95)

Overview

Mfr description
TLF42100 GLOVE LATEX PWDR FR S 100/BX

Specifications

  • Glove Size
    Small
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks"
  • Application
    Food Processing
  • Latex Free
    No
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Standards Met
    21 CFR 170-199
  • UPC_NO
    697383711717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text