Motion
TLF46100

AMMEX CORP
TLF46100

Gloveworks Disposable Glove - Large Size, Latex, Textured Surface, Powder-Free, Ivory Color
Mi Item #02596705
MFR #TLF46100
Price$9.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
TLF46100

Gloveworks Disposable Glove - Large Size, Latex, Textured Surface, Powder-Free, Ivory Color
Mi Item #02596705
MFR #TLF46100

Mfr description
TLF46100 GLOVE LATEX PWDR FR L 100/BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.87/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Palm Thickness - Imperial
    4

Details

  • Application
    Food Processing
  • Color
    Ivory
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks"
  • Product Types
    Non-Sterile
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383711731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)